
Screws Electrical Enclosures, 20 in H, 8 in D, 20 in W
Mfr # WA202008GSC
Zoro # G7000448
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
8 in
Closure Method
Screws
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA202008GSC
Zoro #
G7000448
UPC #
786725310555
Country of Origin
United States
Dimensions
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Enclosure NEMA Rating
NEMA 4
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Screw On
Features
Standards
UL
Weight
46 lb.
Application
Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Capacity
2420 cu.in
Enclosure Material
Carbon Steel
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 4
Cover Style
Solid
Description
Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.