
Screws Electrical Enclosures, 20 in H, 8 in D, 24 in W
Mfr # WA202408GSCG
Zoro # G6993956
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
20 in
Nominal Depth
8 in
Closure Method
Screws
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA202408GSCG
Zoro #
G6993956
UPC #
786725848850
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
20 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Galvanized
Features
Solid / Clear Cover
Solid
Enclosure Cover Type
Screw On
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 4
Standards
UL
Application
Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Weight
49 lb.
Capacity
2420 cu.in
Cover Style
Solid
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Description
Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.