Screws Electrical Enclosures, 3 in H, 12 in D, 96 in W, NEMA 3R, Steel
- Mfr # RSCG121296GNK
- Zoro # G2231714
product price:Â
$
493.99
/ea
Key Features
Nominal Width
96 in
Nominal Height
3 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSCG121296GNK
- Zoro #
- G2231714
- UPC #
- 786725851461
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 3R
- Enclosure Material
- Steel
- Closure Method
- Screws
- Cover Closure Type
- Slip On
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Galvanized
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- UL, CSA
- Series
- RSCG
- Enclosure Cover Features
- 1/4 Turn Latch
- Features
- Trough and cover are fabricated from galvanized steel; Drip shield prevents rain, snow and sleet from entering the enclosure; Mounting holes are located on the back of the enclosure; Slip-on removable cover is securely fastened with screws located along the bottom edge
Dimensions
- Nominal Width
- 96 in
- Nominal Height
- 3 in
- Nominal Depth
- 12 in
Description
Enclosure Cover Features 1/4 Turn Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.