Zoro Homepage

Screws Electrical Enclosures, 30 in H, 12 in D, 30 in W

  • Mfr # WA363612GSC

  • Zoro # G6996430


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
12 in
Closure Method
Screws
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA363612GSC
Zoro #
G6996430
UPC #
786725310852
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Enclosure Cover Type
Screw On
Standards
UL
Features
Bodies and covers fabricated from 12 gauge carbon steel; Seams are continuously welded and ground smooth; Cover contains closed cell oil resistant neoprene gasket; Enclosure comes with stainless steel cover screws which thread into sealed wells to prevent liquid, dust, etc. from entering into the box through the screw holes; Ground stud located in door; No holes, knockout, or rear mounting holes
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Material of Enclosure
Carbon Steel
Application
Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Weight
110 lb.
Capacity
7448 cu.in
Cover Style
Solid
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Screw On

Description

Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.