Screws Electrical Enclosures, 4 in H, 24 in D, 24 in W, 3R, Steel
Mfr # RSCG040424NK
Zoro # G7587386
CAD Available
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Nominal Width
24 in
Nominal Height
4 in
Nominal Depth
24 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSCG040424NK
Zoro #
G7587386
UPC #
786725863297
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
4 in
Nominal Depth
24 in
Usable Opening Depth
3.88"
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Description
Enclosure with Screw Cover, Gutter, NEMA Rating 3, Material of Construction Pre Galvanized Steel, Length (In.) 4, Width (In.) 4, Depth (In.) 24, Finish Galvanized Finish-No Paint, Screwcover Cover Type, Not Required Gasket, RSCG Series, No, Color Galvanized, 16 Gauge (Steel), Height (In.) 4, Mounting Hole Height (In.) .28, Mounting Hole Width (In.) .28, Usable Opening Depth (In.) 3.78, Description/Special Features No Knockouts, Standards NEMA/UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.