
Screws Electrical Enclosures, 4 in H, 72 in D, 4 in W, 3R, Carbon Steel
Mfr # RSCG040472NK
Zoro # G2227365
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
72 in
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSCG040472NK
Zoro #
G2227365
UPC #
786725865468
Country of Origin
United States
Dimensions
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
72 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Closure Method
Screws
Cover Closure Type
Slip On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Enclosure Cover Features
1/4 Turn Latch
Standards
UL, CSA
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.