
Screws Electrical Enclosures, 6 in H, 4 in D, 4 in W, NEMA 4X, Fiberglass
Mfr # HW-N4X3PB-22
Zoro # G7339108
product price: $91.48
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-N4X3PB-22
Zoro #
G7339108
UPC #
786725856855
Country of Origin
United States
Dimensions
Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Screws
Cover Closure Type
Lift Off
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Cover Style
Solid
Features
Constructed of molded fiberglass; Lift-off cover with four screws; Three 22mm pushbutton holes; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available
Series
InLine
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.