Screws Electrical Enclosures, 6 in H, 4 in D, 8 in W, 4, 4X, 12, 13, 304 Stainless Steel

  • Mfr # WA060804GSCSS

  • Zoro # G9555248


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WA060804GSCSS
Zoro #
G9555248
UPC #
786725880522
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
6 in
Nominal Depth
4 in
Width
8.00"

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Material
304 Stainless steel
Standards
cULus
Features
Bodies and covers are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Cover contains a closed cell oil resistent neoprene gasket; Ground stud is located on the inside of the cover; No mounting provisions are provided
Application
Designed for use as a wiring box, junction box, pull box, or terminal box with many indoor and outdoor applications where dust or moisture is a problem.

Description

Screw Cover,N4X,Gasketed,6 x 8 x 4 In.,304 SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.