
Screws Electrical Enclosures, 6 in H, 6 in D, 18 in W, 1, 3R, Carbon Steel
Mfr # RSCG060618NK
Zoro # G2227435
product price:Â $86.89
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
6 in
Nominal Depth
6 in
NEMA Enclosure Rating
1, 3R
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RSCG060618NK
Zoro #
G2227435
UPC #
786725884186
Country of Origin
United States
Dimensions
Nominal Width
18 in
Nominal Height
6 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 3R
Enclosure Material
Carbon Steel
Closure Method
Screws
Cover Closure Type
Slip On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
RSCG
Standards
cULus
Enclosure Cover Features
1/4 Turn Latch
Features
Trough and cover are fabricated from carbon steel; Drip shield prevents rain, snow and sleet from entering the enclosure; Mounting holes are located on the back of the enclosure; Slip-on removable cover is securely fastened with screws located along the bottom edge
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.