
Screws Electrical Enclosures, 6 in H, 6 in D, 8 in W
Mfr # WA060806GSCG
Zoro # G7000770
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
8 in
Nominal Height
6 in
Nominal Depth
6 in
Closure Method
Screws
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA060806GSCG
Zoro #
G7000770
UPC #
786725848669
Country of Origin
United States
Dimensions
Nominal Width
8 in
Nominal Height
6 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Galvanized
Enclosure Cover Type
Screw On
Features
Standards
UL
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 4
Weight
6.2 lb.
Application
Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Capacity
324 cu.in
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Cover Closure Type
Screw On
Description
Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.