Zoro Homepage

Screws Electrical Enclosures, 7 in H, 5 in D, 7 in W

  • Mfr # HW-70705CHSC

  • Zoro # G7333718


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
7 in
Nominal Height
7 in
Nominal Depth
5 in
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-70705CHSC
Zoro #
G7333718
UPC #
786725879311
Country of Origin
United States

Dimensions

Nominal Width
7 in
Nominal Height
7 in
Nominal Depth
5 in

Details

Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Features
Constructed of molded fiberglass; Continuous hinge with two-screw cover; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available
Series
Classic
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
Fiberglass
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Enclosure Material
Fiberglass

Description

Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products