Screws Electrical Enclosures, 7 in H, 7 in D, 6 in W
- Mfr # PB4SBC
- Zoro # G6996765
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
7 in
Nominal Depth
7 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB4SBC
- Zoro #
- G6996765
- UPC #
- 786725845545
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Carbon Steel
- Closure Method
- Screws
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Material of Enclosure
- Carbon Steel
- Series
- PB
- Features
- Enclosure Cover Type
- Screw On
- Number of Holes
- 0
- Standards
- UL, CSA
- Solid / Clear Cover
- Solid
- Enclosure NEMA Rating
- NEMA 4
- Weight
- 4 lb.
- Application
- Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
- Capacity
- 294 cu.in
Dimensions
- Nominal Width
- 6 in
- Nominal Height
- 7 in
- Nominal Depth
- 7 in
Description
Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.