Screws Electrical Enclosures, 8 in H, 8 in D, 96 in W, 1, 3R, Steel

  • Mfr # RSCG080896GNK

  • Zoro # G2227785


product price:  $453.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Nominal Width
96 in
Nominal Height
8 in
Nominal Depth
8 in
NEMA Enclosure Rating
1, 3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSCG080896GNK
Zoro #
G2227785
UPC #
786725884285
Country of Origin
United States

Dimensions

Nominal Width
96 in
Nominal Height
8 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 3R
Enclosure Material
Steel
Closure Method
Screws
Cover Closure Type
Slip On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Standards
cULus
Enclosure Cover Features
1/4 Turn Latch
Features
Trough and cover are fabricated from galvanized steel; Drip shield prevents rain, snow and sleet from entering the enclosure; Mounting holes are located on the back of the enclosure; Slip-on removable cover is securely fastened with screws located along the bottom edge
Series
RSCG

Description

Enclosure Cover Features 1/4 Turn Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.