Zoro Homepage

Shield, 14 Gangs, Carbon Steel

  • Mfr # DK20

  • Zoro # G2196013


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Carbon Steel
Color
Gray
Application
Designed to Protect Door Hardware From Dripping Water and Settling Dust
Finish
ANSI 61 Gray Polyester Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK20
Zoro #
G2196013
UPC #
786725367153
Country of Origin
United States

Dimensions

Width
3 in
Length
20 in
Height
2.00"
Overall Length
20 in
Overall Height
2 in
Overall Width
3 in
Material Thickness
14 ga

Details

Item
Shield
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
Gray
Application
Designed to Protect Door Hardware From Dripping Water and Settling Dust
Finish
ANSI 61 Gray Polyester Powder
For Use With
Steel Enclosures
Gauge
14
Includes
Mounting hardware
Sub-Category
Mounting Accessories
Gasket Material
Oil Resistant
Features
Quick Wing Nut
NEMA Enclosure Rating
1, 12, 13, 4, 4X

Description

Drip Shield, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Steel Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application Designed to Protect Door Hardware from Dripping Water and Settling Dust, Height 2 in, Length 20 in, Width 3 in, Includes Mounting Hardware, Gauge 14, Features Quick Wing Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.