Shield, 14 Gangs, Carbon Steel
Mfr # DK36
Zoro # G2614744
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
Gray
Height
2.00"
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DK36
Zoro #
G2614744
UPC #
786725367306
Country of Origin
United States
Dimensions
Height
2.00"
Width
3 in
Length
36 in
Overall Length
36 in
Overall Height
2 in
Material Thickness
14 ga
Overall Width
3 in
Nominal Length
36.00 in
Nominal Width
3.296 in
Details
Item
Shield
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
Gray
Includes
Mounting hardware
For Use With
Steel Enclosures
Sub-Category
Mounting Accessories
Gauge
14
Application
Designed to Protect Door Hardware From Dripping Water and Settling Dust
Finish
ANSI 61 Gray Polyester Powder
Gasket Material
Oil Resistant
Features
Quick Wing Nut
NEMA Enclosure Rating
1, 12, 13, 4, 4X
Description
Drip Shield, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Steel Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application Designed to Protect Door Hardware from Dripping Water and Settling Dust, Height 2 in, Length 36 in, Width 3 in, Includes Mounting Hardware, Gauge 14, Features Quick Wing Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.