Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shield, 14 Gangs, Carbon Steel, Kit Box Type

  • Mfr # DK60

  • Zoro # G3323275


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Carbon Steel
Box Type
Kit
Color
Gray
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DK60
Zoro #
G3323275
UPC #
786725367450
Country of Origin
United States

Dimensions

Width
3 in
Length
60 in
Height
2.00"
Depth
60 in
Overall Length
60 in
Overall Height
2 in
Overall Width
3.3 in
Material Thickness
14 ga

Details

Item
Shield
Number of Gangs
14 Gangs
Material
Carbon Steel
Box Type
Kit
Color
Gray
Finish
ANSI 61 Gray Polyester Powder
Sub-Category
Mounting Accessories
Gauge
14
Includes
Mounting hardware
Application
Designed to Protect Door Hardware From Dripping Water and Settling Dust
For Use With
Steel Enclosures
Features
Drip Shield Fits Most Single and Double Door Enclosures, Stainless Steel Door Clamps Are Furnished to Replace the Standard Door Clamps
NEMA Enclosure Rating
1, 12, 13, 4, 4X

Description

Drip Shield, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Steel Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application Designed to Protect Door Hardware from Dripping Water and Settling Dust, Height 2 in, Length 60 in, Width 3 in, Includes Gasket, Screws, Sealing Washer, Gauge 14, Features Drip Shield Fits Most Single and Double Door Enclosures, Stainless Steel Door Clamps Are Furnished to Replace the Standard Door Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.