Standard Square Axial Fan, 115V AC, 1 Phase, PBT Plastic, 6 13/16 in W.

  • Mfr # FF1010159CFM115VG

  • Zoro # G6623169


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Blade Material
PA Plastic
CFM @ 0.000-In. SP
50 cfm
Depth
4 9/16 in
Height
6 13/16 in
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF1010159CFM115VG
Zoro #
G6623169
UPC #
-
Country of Origin
Italy

Dimensions

Depth
4 9/16 in
Height
6 13/16 in
Width
6 13/16 in
Fan Width
9-29/32"
Fan Height
6-25/32"
Fan Width
9-29/32"
Fan Depth
4-1/2"

Details

Blade Material
PA Plastic
CFM @ 0.000-In. SP
50 cfm
Housing Material
PBT Plastic
Phase
1
Voltage
115V AC
Max. Ambient Temp.
131 Degrees F
Amps
0.21 A
Item
Standard Square Axial Fan
Fan Shape
Square
Motor Type
Shaded pole
Fan RPM
3000
Fan Voltage
115VAC
Fan Item
Axial Fan
IP Rating
00
Motor Insulation
Class A
Hz
60/50 Hz
Mounting
Flange
Thermal Protection
Impedance
Mounting Position
Vertical
Electrical Connection - Fans
Terminals
Requires
Hard Wiring
Fan Watts
31
Standards
cULus
Mounting Eye O.C. - Fans
19-7/8"
Bearings
Ball
Fan dBA
55
Environmental Applications
Equipment Cooling
Bearing Type
Ball
Fan Mounting Location
Enclosure
RPM
3000 RPM

Description

Standard Square Axial Fan, Fan Shape Square, Height 6 13/16 in, Depth 4 9/16 in, Width 6 13/16 in, CFM @ 0.000-In. SP 50 cfm, Voltage 115V AC, 60/50 Hz Hz, 0.21 A Amps, Electrical Connection - Fans Terminals, Sound Level 55, IP Rating IP43, Fan Mounting Location Enclosure, Mounting Position Vertical, Bearing Type Ball, 3000 RPM RPM, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.