Straight Wireway 8 X 8 4 Feet Gray
Mfr # S8848NK
Zoro # G0832441
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder
Height
8 in
Width
8.000 in
Cover Type
Screw Cover
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8848NK
Zoro #
G0832441
UPC #
786725356416
Country of Origin
United States
Dimensions
Height
8 in
Width
8.000 in
Depth
48 in
Actual Length
48.000 in
Each - Width
8.000 in
Details
Item
Straight Wireway
Finish
Polyester Powder
Cover Type
Screw Cover
Material
Carbon Steel
Color
Ansi-61 Gray Smooth
Type
Wireway
Enclosure
Nema 1 Type Enclosure
Material type
Carbon Steel
Enclosure Type
Nema 1 Type Enclosure
Finish Type
Polyester Powder
Standard
cULus
Listings
UL, CSA
Knockouts
No
Nema Rating
1
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Certified Listed
cULus
Features
Bodies and covers are fabricated from 14 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.
UL Listed
Yes
Description
Straight Wireway 8 X 8 4 Feet Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.