Zoro Homepage

Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # HS444

  • Zoro # G2580794


product price: $56.15
/ea

Key Features

With/Without Knockouts
Yes
Finish
Powder Coated
Length
48 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS444
Zoro #
G2580794
UPC #
786725609505
Country of Origin
United States

Dimensions

Length
48 in
Height
4 in
Width
4 in
Length (Straight Wireway)
48 in
Depth
48 in
Each - Width
4.000 in

Details

Item
Straight Section Wireway
With/Without Knockouts
Yes
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Standards
CSA Certified, UL Listed
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
With Knockouts
Yes
Color
Gray
Cover Locking Style
Screw
Gauge
16 ga
Number of Knockouts
24
Knockouts
Yes
Features
Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. Straight sections with knockouts are provided on side walls on wireways.
Type
Wireway
Finish Type
Polyester Powder
Listings
UL, CSA
UL Listed
Yes
Certified Listed
cULus
Enclosure Type
Nema 1 Type Enclosure
Standard
cULus
Enclosure
Nema 1 Type Enclosure

Description

Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 48 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Number of Knockouts 24, Gauge 16 ga, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.