Zoro Homepage

Swing Panel, 20.00" H, 20.00" W

  • Mfr # HFWNSP2020C

  • Zoro # G7229962


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFWNSP2020C
Zoro #
G7229962
UPC #
00786725862061
Country of Origin
United States

Dimensions

Width
20 in
Length
0.07 in
Height
20 in
Depth
1/2 in
Overall Height
20 in
Overall Width
20 in
Length (Straight Wireway)
0.07 in
Actual Height
17.75 in
Actual Width
17.75 in
Actual Depth
0.5 in
Material Thickness
14 ga

Details

Item
Swing Out Panel
Material
Steel
Finish
Powder Coated
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
NEMA Enclosure Type
12, 4
Gauge
14
Color
White
Includes
Brackets, Hardware, Swing Panel
Type
Accessory
Weight
16 lb
Finish Type
Polyester Powder
Certified Listed
UL Recognized
Panel Style
Swing Out Panel

Description

Swing Panel,20.00" H,20.00" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.