Zoro Homepage

Swing Panel, 36.00" H, 24.00" W

  • Mfr # HFWNSP3624C

  • Zoro # G7230069


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFWNSP3624C
Zoro #
G7230069
UPC #
00786725862122
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Length
0.07 in
Depth
1/2 in
Overall Height
36 in
Overall Width
24 in
Length (Straight Wireway)
0.07 in
Actual Width
22.75 in
Actual Depth
0.5 in
Actual Height
33.75 in
Material Thickness
14 ga

Details

Item
Swing Out Panel
Material
Steel
Finish
Powder Coated
For Use With
Electrical Control Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
NEMA Enclosure Type
12, 4
Gauge
14
Color
White
Includes
Brackets, Hardware, Swing Panel
Type
Accessory
Weight
29 lb
Certified Listed
UL Recognized
Finish Type
Polyester Powder
Panel Style
Swing Out Panel

Description

Swing Panel,36.00" H,24.00" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.