Swing Panel Kit for Polycarb Enclosure, Polycarbonate, Panel Box Type
- Mfr # HW-P1614SPK
- Zoro # G9554590
product price:Â
$
83.35
/ea
Key Features
Material
Polycarbonate
Box Type
Panel
Color
Opaque
Sub-Category
Panel and Panel Accessories
Includes
Mounts, Panel, Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-P1614SPK
- Zoro #
- G9554590
- UPC #
- 786725877546
- Country of Origin
- United States
Dimensions
- Overall Height
- 16 in
- Overall Width
- 14 in
Details
- Item
- Swing Panel Kit for Polycarb Enclosure
- Material
- Polycarbonate
- Box Type
- Panel
- Color
- Opaque
- Sub-Category
- Panel and Panel Accessories
- Includes
- Mounts, Panel, Screws
- Type
- Swing-Out Panel
- UL Listed
- Yes
- Series
- Polycarbonate
- Certified Listed
- cULus
- Panel Style
- Swing Out Panel
- Shell Material
- Polycarbonate
Description
Swing Panel Kit for Polycarb Encl,16 x 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.