Swing Panel Kit for Polycarb Enclosure, Polycarbonate, Panel Box Type
Mfr # HW-P1210SPK
Zoro # G9554575
product price: $74.69
/eaKey Features
Type
Swing-Out Panel
Material
Polycarbonate
Box Type
Panel
Color
Opaque
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-P1210SPK
Zoro #
G9554575
UPC #
786725877522
Country of Origin
United States
Dimensions
Overall Width
10 in
Overall Height
12 in
Nominal Width
13.000 in
Details
Item
Swing Panel Kit for Polycarb Enclosure
Type
Swing-Out Panel
Material
Polycarbonate
Box Type
Panel
Color
Opaque
Sub-Category
Panel and Panel Accessories
Includes
Mounts, Panel, Screws
Series
Polycarbonate
UL Listed
Yes
Certified Listed
cULus
Panel Style
Swing Out Panel
Description
Swing Panel Kit for Polycarb Encl,12 x 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.