Zoro Homepage

Swing Panel Kit, Polycarbonate, Panel Box Type

  • Mfr # HW-P1816SPK

  • Zoro # G9554539


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Box Type
Panel
Color
Opaque
Certified Listed
cULus
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-P1816SPK
Zoro #
G9554539
UPC #
786725877553
Country of Origin
United States

Dimensions

Nominal Width
16 in

Details

Item
Swing Panel Kit
Material
Polycarbonate
Box Type
Panel
Color
Opaque
Certified Listed
cULus

Description

Swing Panel Kit for Polycarb Encl,18 x 16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.