Swing Panel Mounts, Stainless Steel, Panel Box Type
Mfr # HW-PSPMK
Zoro # G9554548
product price: $71.85
/pk 4, $17.96/eaKey Features
Type
Swing-Out Panel
Material
Stainless Steel
Box Type
Panel
Sub-Category
Mounting Accessories
Certified Listed
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-PSPMK
Zoro #
G9554548
UPC #
786725877577
Country of Origin
United States
Details
Item
Swing Panel Mounts
Type
Swing-Out Panel
Material
Stainless Steel
Box Type
Panel
Sub-Category
Mounting Accessories
Certified Listed
cULus
Series
Polycarbonate
UL Listed
Yes
Panel Style
Swing Out Panel
Description
Swing Panel Mounts, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.