Zoro Homepage

Tee-Top Feed-Through Wireway, 4X Rating, Stainless Steel, Smooth Grained Finish

  • Mfr # SSJWT4

  • Zoro # G0833187


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Finish
Smooth Grained Finish
Type
Fitting
Height
5 in
Width
8.000 in
NEMA Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSJWT4
Zoro #
G0833187
UPC #
786725481507
Country of Origin
United States

Dimensions

Height
5 in
Width
8.000 in
Depth
11 in
Each - Width
8.000 in
Actual Length
11.000 in

Details

Item
Tee-Top Feed-Through Wireway
Finish
Smooth Grained Finish
Type
Fitting
NEMA Rating
4X
Material
Stainless Steel
Color
Stainless Steel
Knockouts
No
Features
Stainless steel tee top-opening fitting.
Application
For use with SSJW Series feed-through wireway.
Accessory Type
Tee-Top,Stainless Feed-Through Wireway
Finish Type
Smooth Grained Finish
Standard
cULus
UL Listed
Yes
Certified Listed
cULus
Listings
UL, CSA
Fitting Type
Tee

Description

Tee-Top,Stainless Feed-Through Wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.