Thermostat, 2-23/64" H, 1-35/64" W, Gray
Mfr # TANO14176F
Zoro # G4561899
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
2.3594 in
Width
1.5469 in
Thermostat Control Range
14 Degrees F to 176 Degrees F
Thermostat Heating/Cooling
Cooling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TANO14176F
Zoro #
G4561899
UPC #
-
Country of Origin
Malta
Dimensions
Height
2.3594 in
Width
1.5469 in
Depth
1.6719 in
Overall Width
1.54 in
Overall Height
2.36 in
Overall Depth
1.67 in
Description
Thermostat, Thermostat Control Range 14 Degrees F to 176 Degrees F, Switch Action Open on Rise, Full Load Amps @ 120VAC 16 A, Full Load Amps @ 240VAC 16 A, Thermostat Heating/Cooling Cooling, Width 1.5469 in, Height 2.3594 in, Differential 14 Degrees F, Depth 1.6719 in, Color Gray, Mounting Type Vertical, Sensor Type Bimetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.