Shop All Electrical Box Hardware
Wiegmann
Thermostat, Thermostat Accessory, PC Plastic, Wall Box
Mfr # TANC1080C
Zoro # G3979550
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Thermostat
- Material PC Plastic
- Nominal Length 2 in
- Nominal Width 2 in
- Nominal Depth 2 in
Product Information
- Brand Wiegmann
- MFR # TANC1080C
- Zoro # G3979550
- Country of Origin Malta
- Category Electrical Box Hardware
Dimensions
Nominal Length | 2 in |
Nominal Width | 2 in |
Nominal Depth | 2 in |
Length | 2.36 in |
Width | 1.54 in |
Depth | 1.67 in |
Height | 2-23/64" |
Actual Depth | 1.67 in |
Each - Width | 1.540 in |
Actual Width | 1.54 in |
Actual Height | 2.36 in |
Details
Description
Thermostat, Thermostat Control Range 55 Degrees F to 175 Degrees F, Switch Action Open on Rise, Full Load Amps @ 120VAC 16 A, Full Load Amps @ 240VAC 16 A, Thermostat Heating/Cooling Heating, Width 1.5469 in, Height 2.3594 in, Differential 14 Degrees F, Depth 1.6719 in, Color Gray, Mounting Type Vertical, Sensor Type Bimetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Nema-1 Enclosure (SCE-6N604LP)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC320F)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Cushion, PK50 (COL0413Z1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Red (HS397-S10-RED)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P1210)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (N1P0810)
- WIEGMANN Back Panel, Panel Accessory, 12 Gangs, Aluminum (HW-MP2420AWW)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P0808)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gangs, Steel, Back Panel (NP3630C)
- WIEGMANN Breather Vent, Vent Accessory, Fiberglass (HW-4XBVKITWW)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel (A20P20)
- Wiegmann Electrical Box Hardware