Top, Carbon Steel, Box
Mfr # WC1248T
Zoro # G0833029
product price: $1,679.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Nominal Length
6 in
Nominal Width
48 in
Nominal Depth
20 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC1248T
Zoro #
G0833029
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
6 in
Nominal Width
48 in
Nominal Depth
20 in
Depth
20 in
Width
48.13 in
Length
6.12 in
Actual Depth
20.13 in
Height
6 in
Actual Height
6.120 in
Actual Width
48.13 in
Details
Item
Top
Material
Carbon Steel
Color
Gray
Mounting Type
Mounting Holes
Application
For use with WC1248BD console.
Finish
Polyester Powder
Mounting
Mounting Holes
Special Features
Standard
cULus
Certified Listed
cULus
Series
WC12
Features
Fabricated from carbon steel; Seams are continuously welded and ground smooth; Closed cell neoprene gasket included
Box Type
Console Top
Description
48 Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.