
Twist Lock Latch Electrical Enclosures, 14 in H, 7 in D, 12 in W
Mfr # HW-RHJ141207CHTLW
Zoro # G7340928
product price:Â $380.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
7 in
Closure Method
Twist Lock Latch
Metallic / Non-Metallic
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW-RHJ141207CHTLW
Zoro #
G7340928
UPC #
786725878116
Country of Origin
United States
Dimensions
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
7 in
Details
Item
Electrical Enclosures
Closure Method
Twist Lock Latch
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Features
Constructed of molded fiberglass; Raised and windowed cover with continuous hinge and twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
Series
JIC
Material of Enclosure
Fiberglass
Solid / Clear Cover
Clear
Enclosure NEMA Rating
NEMA 4X
Enclosure Cover Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Cover Style
Clear
Cover Closure Type
Hinged
Enclosure Material
Fiberglass
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.