
Twist Lock Latch Electrical Enclosures, 75 in H, 25 in D, 73 in W
Mfr # HW-N4X747224CH
Zoro # G7335370
product price:Â $15,081.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
73 in
Nominal Height
75 in
Nominal Depth
25 in
Closure Method
Twist Lock Latch
Metallic / Non-Metallic
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-N4X747224CH
Zoro #
G7335370
UPC #
786725878901
Country of Origin
United States
Dimensions
Nominal Width
73 in
Nominal Height
75 in
Nominal Depth
25 in
Details
Item
Electrical Enclosures
Closure Method
Twist Lock Latch
Metallic / Non-Metallic
Non-Metallic
Color
Silver
Mounting
Wall
Features
Constructed of molded fiberglass; Continuous hinge with twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
Series
Control
Enclosure NEMA Rating
NEMA 4X
Enclosure Cover Type
Hinged
Material of Enclosure
Fiberglass
Solid / Clear Cover
Solid
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Hinged
Cover Style
Solid
Enclosure Material
Fiberglass
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.