Wall Mount Electrical Enclosure, Screw On, Metallic, 6 in H, 6 in W, 4 in D, NEMA 1, Carbon Steel

  • Mfr # SC060604

  • Zoro # G3503911

CAD Available

product price:  $15.19
/ea

Key Features

CAD Drawing
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC060604
Zoro #
G3503911
UPC #
786725312306
Country of Origin
Mexico

Dimensions

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Usable Opening Depth
3.88 in
Overall Height
6 in
Body Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material of Enclosure
Carbon Steel
Includes
Self-Tapping Screws
Standards
CSA Certified, cULus, UL Listed
Solid / Clear Cover
Solid
Enclosure NEMA Rating
1
Features
Embossed Mounting Holes, 6 in and 8 in Side Knockout Pattern
Series
SC
Enclosure Cover Type
Screw On
Weight
3.3 lb.
Capacity
144 cu.in
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Included

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, 6 in and 8 in Side Knockout Pattern, Height 6 in, Includes Self-Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 3.88 in, Width 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products