Zoro Homepage

Wire, Carbon Steel, Post Box Type

  • Mfr # HS8810NK

  • Zoro # G0833169


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Box Type
Post
Color
Gray
Length
120 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS8810NK
Zoro #
G0833169
UPC #
786725611256
Country of Origin
United States

Dimensions

Length
120 in
Width
8 in
Depth
120 in
Height
8 in
Actual Width
36.000 in
Actual Depth
8.940 in

Details

Item
Wire
Material
Carbon Steel
Box Type
Post
Color
Gray
Accessory Type
Wire
Finish
Polyester Powder
Certified Listed
cULus
Material type
Carbon Steel
Standard
cULus
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Mounting Type
External Mounting Feet
Features
Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.

Description

Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.