Zoro Homepage

Wireway, 2.5x2.5x120, Cs, Galv

  • Mfr # S22120G

  • Zoro # G2230348


product price: $123.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Galvanized
Height
3 in
Width
2.500 in
Cover Type
Screw Cover
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22120G
Zoro #
G2230348
UPC #
786725851577
Country of Origin
United States

Dimensions

Height
3 in
Width
2.500 in
Depth
120 in
Each - Width
2.500 in
Actual Length
120.000 in
Actual Width
2.500 in
Actual Height
2.500 in

Details

Item
N1 SCR CVR WIREWAY 2.5X2.5X120 CS,GALV
Finish
Galvanized
Cover Type
Screw Cover
Material
Carbon Steel
Knockouts
Yes
Features
Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Enclosure
Nema 1 Type Enclosure
Type
Wireway
UL Listed
Yes
Listings
UL, CSA
Enclosure Type
Nema 1 Type Enclosure
Finish Type
Galvanized
Certified Listed
cULus
Nema Rating
1
Standard
cULus

Description

N1 SCR CVR WIREWAY 2.5X2.5X120 CS,GALV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.