Zoro Homepage

Wireway 90 Degree Elbow, 1 Type, NEMA 1 Rating, Steel, Powder Coated

  • Mfr # L040490

  • Zoro # G1755555


product price: $65.25
/ea

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
1
Finish
Powder Coated
Length
7.125 in
Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L040490
Zoro #
G1755555
UPC #
786725391554
Country of Origin
United States

Dimensions

Length
7.125 in
Height
7 1/2 in
Width
4 1/4 in
For Wireway Width
4 in
For Wireway Width x Height
4 in x 4 in
For Wireway Height
4 in
Length (Straight Wireway)
7.125 in
Depth
7 in
Actual Height
7.500 in
Actual Depth
7.125 in
Actual Length
7.125 in
Actual Width
4.250 in
Each - Width
4.250 in

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
NEMA Enclosure Type
1
Finish
Powder Coated
For Use With
HS Series Wireways, S Series Wireways
NEMA Rating
NEMA 1
Cover Type
Hinged/Screw-On
Material
Steel
Standards
CSA File LL66078, NEMA, UL E32576
Application
For use with HS and S Series wireway.
Cover Locking Style
Screw Clamps
Gauge
16 ga
Color
Gray
Cover Location
Top or Bottom
With Knockouts
No
Knockouts
No
Features
Carbon steel 90 degrees elbow fitting.
Type
Fitting
Standard
cULus
Listings
UL, CSA
Certified Listed
cULus
Finish Type
Polyester Powder
Fitting Type
90 Degree Elbow
UL Listed
Yes
Accessory Type
Elbow

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 4 in x 4 in, Width 4 1/4 in, Height 7 1/2 in, Length 7.125 in, Material Steel, Finish Powder Coated, Cover Type Hinged/Screw-On, With Knockouts No, Color Gray, For Use With HS Series Wireways, S Series Wireways, Standards CSA File LL66078, NEMA, UL E32576, Cover Location Top or Bottom, Cover Locking Style Screw Clamps, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.