Wiring Trough, 3R Rating, Carbon Steel, ANSI 61 Polyester Powder

  • Mfr # RSCG040460NK

  • Zoro # G8357115


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Finish
ANSI 61 Polyester Powder
Height
4 in
Width
4 in
NEMA Rating
3R
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCG040460NK
Zoro #
G8357115
UPC #
786725863358
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Usable Opening Depth
3.88 in
Depth
60 in
Nominal Enclosure Width
60 in
Overall Depth
4 in
Overall Height
4 in
Overall Width
60 in
Each - Width
4.060 in
Actual Depth
60.13 in
Actual Height
4.060 in
Nominal Width
60 in
Nominal Depth
4 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga
Nominal Height
4 in

Details

Item
Wiring Trough
Finish
ANSI 61 Polyester Powder
NEMA Rating
3R
Material
Carbon Steel
Knockouts / No Knockouts
No Knockouts
Item - Electrical Enclosure
Wiring Trough
Color
Gray
Enclosure NEMA Rating
3R
Knockouts
No
Solid / Clear Cover
Solid
Standards
CSA Certified, cULus, EU RoHS Indicator, UL Listed
Enclosure Cover Features
Drip Shield Top
Metallic / Non-Metallic
Metallic
Basic Material
Metallic
Features
Embossed Mounting Holes
Series
RSCG
Mounting
Wall
Closure Method
Screws
Metal Gauge
16 ga
Enclosure Cover Type
Screw On
Material of Enclosure
Carbon Steel
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Product Type
Wiring Trough Enclosure
Finish Type
Polyester Powder
Standard
cULus
Cubic Capacity
960 cu.in
Listings
UL, CSA
Mounting Type
Embossed Mounting Holes
Construction
Spot and Tack Welded
UL Listed
Yes
Certified Listed
cULus
Type
Gutter
Latch Type
Screws
Cover Closure Type
Screw On
Includes Knockouts
Knockouts Not Included
Enclosure Material
Steel
NEMA Enclosure Rating
3R

Description

Enclosure with Screw Cover, Gutter, NEMA Rating 3, Material of Construction Pre Galvanized Steel, Length (In.) 4, Width (In.) 4, Depth (In.) 60, Finish Galvanized Finish-No Paint, Screwcover Cover Type, Not Required Gasket, RSCG Series, No, Color Galvanized, 16 Gauge (Steel), Height (In.) 4, Mounting Hole Height (In.) .28, Mounting Hole Width (In.) .28, Usable Opening Depth (In.) 3.78, Description/Special Features No Knockouts, Standards NEMA/UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.