Wiring Trough, 3R Rating, Carbon Steel, ANSI 61 Polyester Powder

  • Mfr # RSCG060612NK

  • Zoro # G7483883


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Finish
ANSI 61 Polyester Powder
Height
6 in
Width
6 in
NEMA Rating
3R
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCG060612NK
Zoro #
G7483883
UPC #
786725863372
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Depth
12 in
Nominal Enclosure Width
12 in
Usable Opening Depth
5.88 in
Overall Height
6 in
Overall Width
12 in
Overall Depth
6 in
Each - Width
6.060 in
Actual Width
6.060 in
Actual Depth
12.13 in
Actual Height
6.060 in
Cover Material Thickness
16 ga
Nominal Height
6 in
Nominal Depth
6 in
Nominal Width
12 in
Body Material Thickness
16 ga

Details

Item
Wiring Trough
Finish
ANSI 61 Polyester Powder
NEMA Rating
3R
Material
Carbon Steel
Material of Enclosure
Carbon Steel
Enclosure Cover Features
Drip Shield Top
Enclosure Cover Type
Screw On
Closure Method
Screws
Knockouts / No Knockouts
No Knockouts
Solid / Clear Cover
Solid
Mounting
Wall
Enclosure NEMA Rating
3R
Item - Electrical Enclosure
Wiring Trough
Standards
CSA Certified, cULus, EU RoHS Indicator, UL Listed
Metallic / Non-Metallic
Metallic
Features
Embossed Mounting Holes
Knockouts
No
Series
RSCG
Metal Gauge
16 ga
Basic Material
Metallic
Color
Gray
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Product Type
Wiring Trough Enclosure
Mounting Type
Embossed Mounting Holes
Cubic Capacity
432 cu.in
Construction
Spot and Tack Welded
UL Listed
Yes
Standard
cULus
Finish Type
Polyester Powder
Listings
UL, CSA
Type
Gutter
Certified Listed
cULus
Cover Closure Type
Screw On
Latch Type
Screws
NEMA Enclosure Rating
3R
Includes Knockouts
Knockouts Not Included
Enclosure Material
Steel

Description

Enclosure with Screw Cover, Gutter, NEMA Rating 3, Material of Construction Pre Galvanized Steel, Length (In.) 6, Width (In.) 6, Depth (In.) 12, Finish Galvanized Finish-No Paint, Screwcover Cover Type, Not Required Gasket, RSCG Series, No, Color Galvanized, 16 Gauge (Steel), Height (In.) 6, Mounting Hole Height (In.) .28, Mounting Hole Width (In.) .28, Usable Opening Depth (In.) 5.78, Description/Special Features No Knockouts, Standards NEMA/UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.