Wiring Trough, 3R Rating, Carbon Steel, ANSI 61 Polyester Powder

  • Mfr # RSCG060660NK

  • Zoro # G7559885


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Finish
ANSI 61 Polyester Powder
Height
6 in
Width
6 in
NEMA Rating
3R
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSCG060660NK
Zoro #
G7559885
UPC #
786725863457
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Depth
60 in
Nominal Enclosure Width
60 in
Usable Opening Depth
5.88 in
Overall Width
60 in
Overall Depth
6 in
Overall Height
6 in
Actual Depth
60.13 in
Each - Width
6.060 in
Actual Height
6.060 in
Nominal Height
6 in
Cover Material Thickness
16 ga
Nominal Depth
6 in
Body Material Thickness
16 ga
Nominal Width
60 in

Details

Item
Wiring Trough
Finish
ANSI 61 Polyester Powder
NEMA Rating
3R
Material
Carbon Steel
Color
Gray
Mounting
Wall
Basic Material
Metallic
Item - Electrical Enclosure
Wiring Trough
Knockouts / No Knockouts
No Knockouts
Metal Gauge
16 ga
Features
Embossed Mounting Holes
Enclosure NEMA Rating
3R
Standards
CSA Certified, cULus, EU RoHS Indicator, UL Listed
Solid / Clear Cover
Solid
Enclosure Cover Features
Drip Shield Top
Closure Method
Screws
Knockouts
No
Series
RSCG
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Screw On
Metallic / Non-Metallic
Metallic
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Product Type
Wiring Trough Enclosure
Listings
UL, CSA
Certified Listed
cULus
Mounting Type
Embossed Mounting Holes
Cubic Capacity
2160 cu.in
Standard
cULus
UL Listed
Yes
Finish Type
Polyester Powder
Construction
Spot and Tack Welded
Type
Gutter
NEMA Enclosure Rating
3R
Cover Closure Type
Screw On
Latch Type
Screws
Enclosure Material
Steel
Includes Knockouts
Knockouts Not Included

Description

Enclosure with Screw Cover, Gutter, NEMA Rating 3, Material of Construction Pre Galvanized Steel, Length (In.) 6, Width (In.) 6, Depth (In.) 60, Finish Galvanized Finish-No Paint, Screwcover Cover Type, Not Required Gasket, RSCG Series, No, Color Galvanized, 16 Gauge (Steel), Height (In.) 6, Mounting Hole Height (In.) .28, Mounting Hole Width (In.) .28, Usable Opening Depth (In.) 5.78, Description/Special Features No Knockouts, Standards NEMA/UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.