Wiring Trough, 3R Rating, Carbon Steel, ANSI 61 Polyester Powder

  • Mfr # RSCG060672

  • Zoro # G2670053


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Finish
ANSI 61 Polyester Powder
Height
6 in
Width
6 in
NEMA Rating
3R
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCG060672
Zoro #
G2670053
UPC #
786725408757
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Nominal Enclosure Width
72 in
Depth
72 in
Usable Opening Depth
5.88 in
Overall Depth
6 in
Overall Height
6 in
Overall Width
72 in
Actual Height
6.060 in
Each - Width
6.060 in
Actual Depth
72.130 in
Actual Width
6.060 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga
Nominal Depth
6 in
Nominal Width
72 in
Nominal Height
6 in

Details

Item
Wiring Trough
Finish
ANSI 61 Polyester Powder
NEMA Rating
3R
Material
Carbon Steel
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Knockouts / No Knockouts
Knockouts
Color
Gray
Includes
Screws
Item - Electrical Enclosure
Wiring Trough
Enclosure NEMA Rating
3R
Mounting
Wall
Series
RSCG
Metal Gauge
16 ga
Basic Material
Metallic
Closure Method
Screws
Enclosure Cover Features
Drip Shield Top
Material of Enclosure
Carbon Steel
Standards
CSA Certified, cULus, EU RoHS Indicator, UL Listed
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Product Type
Wiring Trough Enclosure
Features
Trough and cover fabricated from 16 gauge carbon steel; Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure; Embossed mounting holes are conveniently located on the back; A slip-on removable cover is securely fastened with screws located along the bottom edge; Knockouts are provided on bottom of enclosure
Type
Gutter
Listings
UL, CSA
Cable Entry
Knock Outs
Standard
cULus
Certified Listed
cULus
Finish Type
Polyester Powder
Mounting Type
Embossed Mounting Holes
UL Listed
Yes
Construction
Spot and Tack Welded
Cubic Capacity
2592 cu.in
Cover Closure Type
Screw On
NEMA Enclosure Rating
3R
Latch Type
Screws
Enclosure Material
Steel
Includes Knockouts
Knockouts Included

Description

Enclosure, Wiring Trough, Screw Cover Type, NEMA Rating 3R, Material of Construction Carbon Steel, 16 Gauge (Steel), Height 6 In, Width 6 In, Depth 72 In, Finish ANSI 61 Gray Polyester Powder, Mounting Holes, Color Gray, Standards UL,CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.