Zoro Homepage

Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # RSCG040424GNK

  • Zoro # G7544853


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Height
4 in
Width
4 in
NEMA Rating
3R
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCG040424GNK
Zoro #
G7544853
UPC #
786725863303
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Nominal Enclosure Width
24 in
Depth
24 in
Usable Opening Depth
3.88 in
Overall Width
24 in
Overall Depth
4 in
Overall Height
4 in
Each - Width
4.060 in
Actual Depth
24.13 in
Actual Height
4.060 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Nominal Depth
4 in
Nominal Width
24 in
Nominal Height
4 in

Details

Item
Wiring Trough
Finish
Galvanized
NEMA Rating
3R
Material
Steel
Metallic / Non-Metallic
Metallic
Enclosure Cover Features
Drip Shield Top
Metal Gauge
16 ga
Closure Method
Screws
Features
Embossed Mounting Holes
Series
RSCG-G
Solid / Clear Cover
Solid
Standards
CSA Certified, cULus, EU RoHS Indicator, UL Listed
Color
Silver
Enclosure NEMA Rating
3R
Basic Material
Metallic
Knockouts / No Knockouts
No Knockouts
Knockouts
No
Mounting
Wall
Item - Electrical Enclosure
Wiring Trough
Material of Enclosure
Galvanized Steel
Enclosure Cover Type
Screw On
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Product Type
Wiring Trough Enclosure
UL Listed
Yes
Standard
cULus
Finish Type
Galvanized
Mounting Type
Embossed Mounting Holes
Listings
UL, CSA
Certified Listed
cULus
Construction
Spot and Tack Welded
Cubic Capacity
384 cu.in
Type
Gutter
Latch Type
Screws
Cover Closure Type
Screw On
Enclosure Material
Steel
Includes Knockouts
Knockouts Not Included
NEMA Enclosure Rating
3R

Description

Enclosure with Screw Cover, Gutter, NEMA Rating 3, Material of Construction Pre Galvanized Steel, Length (In.) 4, Width (In.) 4, Depth (In.) 24, Finish Galvanized Finish-No Paint, Screwcover Cover Type, Not Required Gasket, RSCG Series, No, Color Galvanized, 16 Gauge (Steel), Height (In.) 4, Mounting Hole Height (In.) .28, Mounting Hole Width (In.) .28, Usable Opening Depth (In.) 3.78, Description/Special Features No Knockouts, Standards NEMA/UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.