Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # RSCG060672G

  • Zoro # G3149781


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Height
6 in
Width
6 in
NEMA Rating
3R
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCG060672G
Zoro #
G3149781
UPC #
786725846207
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Usable Opening Depth
5.88 in
Nominal Enclosure Width
72 in
Depth
72 in
Overall Width
72 in
Overall Height
6 in
Overall Depth
6 in
Actual Height
6.060 in
Actual Width
6.060 in
Each - Width
6.060 in
Actual Depth
72.130 in
Nominal Depth
6 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Nominal Height
6 in
Nominal Width
72 in

Details

Item
Wiring Trough
Finish
Galvanized
NEMA Rating
3R
Material
Steel
Mounting
Wall
Color
Silver
Series
RSCG-G
Standards
CSA Certified, cULus, EU RoHS Indicator, UL Listed
Solid / Clear Cover
Solid
Item - Electrical Enclosure
Wiring Trough
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
3R
Enclosure Cover Features
Drip Shield Top
Features
Embossed Mounting Holes
Basic Material
Metallic
Knockouts / No Knockouts
Knockouts
Metallic / Non-Metallic
Metallic
Material of Enclosure
Galvanized Steel
Knockouts
Yes
Closure Method
Screws
Metal Gauge
16 ga
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Product Type
Wiring Trough Enclosure
UL Listed
Yes
Mounting Type
Embossed Mounting Holes
Standard
cULus
Cable Entry
Knock Outs
Listings
UL, CSA
Type
Gutter
Cubic Capacity
2592 cu.in
Certified Listed
cULus
Construction
Spot and Tack Welded
Finish Type
Galvanized
Latch Type
Screws
Enclosure Material
Steel
Cover Closure Type
Screw On
NEMA Enclosure Rating
3R
Includes Knockouts
Knockouts Included

Description

Enclosure, Wiring Trough, Wall Mount, NEMA Rating 3R, Material of Construction Pre-Galvanized Steel, Length (In.) 6, Width (In.) 6, Depth (In.) 72, Finish Unpainted Pre-Galvanized Steel, Screw Cover Type, RSCG Series, 16 Gauge (Steel), Height (In.) 6, Mounting Hole Height (In.) .28, Mounting Hole Width (In.) .28, Usable Opening Depth (In.) 72, Description/Special Features Includes Knockouts, Standards UL,CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.