Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # RSCG040436GNK

  • Zoro # G8135276


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Height
4 in
Width
4 in
NEMA Rating
3R
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCG040436GNK
Zoro #
G8135276
UPC #
786725863327
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Nominal Enclosure Width
36 in
Usable Opening Depth
3.88 in
Depth
36 in
Overall Depth
4 in
Overall Width
36 in
Overall Height
4 in
Each - Width
4.060 in
Actual Depth
36.13 in
Actual Height
4.060 in
Actual Width
4.060 in
Cover Material Thickness
16 ga
Nominal Width
36 in
Body Material Thickness
16 ga
Nominal Depth
4 in
Nominal Height
4 in

Details

Item
Wiring Trough
Finish
Galvanized
NEMA Rating
3R
Material
Steel
Solid / Clear Cover
Solid
Enclosure NEMA Rating
3R
Standards
CSA Certified, cULus, EU RoHS Indicator, UL Listed
Closure Method
Screws
Material of Enclosure
Galvanized Steel
Knockouts
No
Metal Gauge
16 ga
Mounting
Wall
Knockouts / No Knockouts
No Knockouts
Enclosure Cover Features
Drip Shield Top
Metallic / Non-Metallic
Metallic
Features
Embossed Mounting Holes
Color
Silver
Basic Material
Metallic
Enclosure Cover Type
Screw On
Item - Electrical Enclosure
Wiring Trough
Series
RSCG-G
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Product Type
Wiring Trough Enclosure
Finish Type
Galvanized
Cubic Capacity
576 cu.in
Construction
Spot and Tack Welded
Mounting Type
Embossed Mounting Holes
Certified Listed
cULus
UL Listed
Yes
Listings
UL, CSA
Type
Gutter
Standard
cULus
Latch Type
Screws
Enclosure Material
Steel
NEMA Enclosure Rating
3R
Cover Closure Type
Screw On
Includes Knockouts
Knockouts Not Included

Description

Enclosure with Screw Cover, Gutter, NEMA Rating 3, Material of Construction Pre Galvanized Steel, Length (In.) 4, Width (In.) 4, Depth (In.) 36, Finish Galvanized Finish-No Paint, Screwcover Cover Type, Not Required Gasket, RSCG Series, No, Color Galvanized, 16 Gauge (Steel), Height (In.) 4, Mounting Hole Height (In.) .28, Mounting Hole Width (In.) .28, Usable Opening Depth (In.) 3.78, Description/Special Features No Knockouts, Standards NEMA/UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.