Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # RSCG060648G

  • Zoro # G3160437


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Height
6 in
Width
6 in
NEMA Rating
3R
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCG060648G
Zoro #
G3160437
UPC #
786725408665
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Nominal Enclosure Width
48 in
Depth
48 in
Usable Opening Depth
5.88 in
Overall Depth
6 in
Overall Height
6 in
Overall Width
48 in
Actual Length
48.13 in
Actual Depth
48.130 in
Actual Width
6.060 in
Actual Height
6.060 in
Each - Width
6.060 in
Nominal Width
48 in
Nominal Depth
6 in
Cover Material Thickness
16 ga
Nominal Height
6 in
Body Material Thickness
16 ga

Details

Item
Wiring Trough
Finish
Galvanized
NEMA Rating
3R
Material
Steel
Standards
CSA Certified, cULus, EU RoHS Indicator, UL Listed
Closure Method
Screws
Mounting
Wall
Metal Gauge
16 ga
Enclosure Cover Features
Drip Shield Top
Knockouts
Yes
Series
RSCG-G
Color
Silver
Basic Material
Metallic
Material of Enclosure
Galvanized Steel
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
3R
Metallic / Non-Metallic
Metallic
Solid / Clear Cover
Solid
Features
Embossed Mounting Holes
Item - Electrical Enclosure
Wiring Trough
Knockouts / No Knockouts
Knockouts
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Product Type
Wiring Trough Enclosure
Cubic Capacity
1728 cu.in
Construction
Spot and Tack Welded
Standard
cULus
UL Listed
Yes
Mounting Type
Embossed Mounting Holes
Listings
UL, CSA
Certified Listed
cULus
Cable Entry
Knock Outs
Finish Type
Galvanized
Type
Gutter
Cover Closure Type
Screw On
NEMA Enclosure Rating
3R
Includes Knockouts
Knockouts Included
Enclosure Material
Steel
Latch Type
Screws

Description

Enclosure, Wiring Trough, Wall Mount, NEMA Rating 3R, Material of Construction Pre-Galvanized Steel, Length (In.) 6, Width (In.) 6, Depth (In.) 48, Finish Unpainted Pre-Galvanized Steel, Screw Cover Type, RSCG Series, 16 Gauge (Steel), Height (In.) 6, Mounting Hole Height (In.) .28, Mounting Hole Width (In.) .28, Usable Opening Depth (In.) 48, Description/Special Features Includes Knockouts, Standards UL,CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.