Zoro Homepage

1-1/2In. - 4In. Straight Internal Retain

  • Mfr # 32684

  • Zoro # G0584459


product price: $32.59
/ea
Sold in multiples of 3 for $97.77

Key Features

Features
Two Internal Styles with Five Sizes Each
Jaw Width
4.5
Material
Steel
Overall Length
9.5
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32684
Zoro #
G0584459
UPC #
-
Country of Origin
Viet Nam

Dimensions

Jaw Width
4.5
Overall Length
9.5
Throat Depth
1
Length
9.5

Details

Features
Two Internal Styles with Five Sizes Each
Material
Steel
Finish
Black
Includes
Straight Internal Retaining Ring Pliers 1.5 - 4" Ring Range .090" Tip Diameter with Soft Grips
Plier Item
Internal Ring Pliers
Item
Pliers

Description

1-1/2In. - 4In. Straight Internal Retain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.