Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle

  • Mfr # 32746

  • Zoro # G3933535


product price: $52.99
/ea

Key Features

Overall Length
Standard
Material
Tool Steel
Handle Type
Ergonomic, 2-Component
Features
Leaf Spring
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32746
Zoro #
G3933535
UPC #
084705327464
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
1 1/4 in
Tip Width
19/64 in
Jaw Thickness
1/4 in

Details

Item
Needle Nose Plier
Material
Tool Steel
Handle Type
Ergonomic, 2-Component
Features
Leaf Spring
Number of Pieces
1
Joint Type
Solid
Standards
ESD Standard IEC 61340-5-1
Insulated
No
Gripping Surface
Serrated
Spring Return
Yes
Plier Item
Needle Nose Pliers
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Jaw Bend
0 Degrees
Max. Jaw Opening
1 9/32 in
Side Cutter
No
Nonsparking
No
Voltage Rating
Not Rated
Wire Stripper
No
Cutting Capacity/Material
Not Specified
ESD Safe
Yes
Wire Crimper
No
Handle Color
Multicolored
Color
Yellow/Black (Handle)
Plier Product Group
Pliers
Type
Serrated Jaw
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Polished
Plier Type
Needle Nose Pliers
Nose Shape
Needle
Includes Wire Cutter
No
Tether Ready
No
Weight
0.27 lb
ESD-Safe
Yes
Includes Wire Stripper
No
Plier Material
Steel
Maximum Jaw Opening
1 1/4 in
Additional Tool Functions
Cutter
Jaw Texture
Serrated
Cutting Capacities
Not Specified
Handle Style
Ergonomic
Grip Material
Bi-Material
Jaw Opening Type
Spring Return
Non-Sparking
No
Steel Type
Tool Steel

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 3/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 1/4 in, Tip Width 19/64 in, Additional Tool Functions Cutter, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Leaf Spring, Finish Polished, Grip Material Bi-Material, Handle Color Multicolored, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.