Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece SAE T-Shape Hex Key Set, 54097

  • Mfr # 54097

  • Zoro # G2937575


product price: $91.34
/ea
Free Shipping & Returns

Key Features

End Shape
Hex
Number of Pieces
10
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54097
Zoro #
G2937575
UPC #
084705334974
Country of Origin
Germany

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
8"
Container Width
6 13/16 in
Length Family
Long
Tip Size Code
S12
Container Length
11 5/16 in
Container Height
3 7/16 in
Range of Lengths
5 15/16 in to 8 in
Sizes"cluded
1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 7/32", 7/64", 9/64"

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
10
Measurement Type
SAE
Handle Type
T-Shape
Finish
Chrome
Handle Material
Rubber
Tether Style
Tether Capable
Number of Tips
10
Tether Ready
No
Handle Color
Yellow
Grip Style
Molded
Non-Sparking
No
Insulated
No
Corrosion Resistant
Yes
Number of Ball Ends
1
Non-Magnetic
Yes
Driver Material
Chrome Vanadium Steel
Container Features
Dust Resistant
Key Shape
T
Container Type
Plastic Holder
Material
Steel
Fastener Holding
No
Standards
ANSI B18.3, Federal Specification GGG-K-275D
Handle Shape
T-Handle
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Fastener-Holding
Friction
Series
SoftGrip
Includes Insulation
Not Insulated

Description

This WIHA Tools 54097 10 Piece SAE T-Shape Hex Key Set is a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. This set comes in a plastic holder that helps to keep the tools neat and tidy. The set comprises T-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of chrome vanadium molybdenum steel and comes complete with a chrome finish. Their rubber handles provide better grip, especially in wet conditions. These hex keys are measureable by both SAE and millimeter standards, so they are ideal for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA Tools 10 Piece SAE T-Shape Hex Key Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.