Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece Torx? Torx? Key Set, 71690

  • Mfr # 71690

  • Zoro # G0923636


product price: $35.29
/ea

Key Features

End Shape
Torx®
Number of Pieces
10
Tip Size
IP7, IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40
Measurement Type
Torx?
Sizes Included
IP7, IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71690
Zoro #
G0923636
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
IP7, IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40
Sizes Included
IP7, IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40
Sizes"cluded
IP7, IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40

Details

Item
Standard Torx? Key Set
End Shape
Torx®
Number of Pieces
10
Measurement Type
Torx?
Includes
(10) Security Torx Bit Selector; (1) Magnetic Bit Holder
Blade Material
Chrome Vanadium Molybdenum Steel
Shape
Torx
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Chrome Vanadium Molybdenum Steel
Container Type
Enclosing Case, Slide Out Drawer

Description

10 Pc Selector Set With 1/4In. Magnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.