Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece Torx? Torx? Key Set, 74987

  • Mfr # 74987

  • Zoro # G0923511


product price: $50.19
/ea
Sold in multiples of 3 for $150.57

Key Features

End Shape
Standard
Number of Pieces
10
Tip Size
T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Measurement Type
Torx?
Sizes Included
T7s, T8s, T9s, T10s, T15s, T20s, T25s, T27s, T30s, T40s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74987
Zoro #
G0923511
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tip Size
T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Sizes Included
T7s, T8s, T9s, T10s, T15s, T20s, T25s, T27s, T30s, T40s
Size
T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Sizes"cluded
T7s, T8s, T9s, T10s, T15s, T20s, T25s, T27s, T30s, T40s

Details

Item
Standard Torx? Key Set
End Shape
Standard
Number of Pieces
10
Measurement Type
Torx?
Shape
Torx?
Blade Material
Chrome Vanadium Molybdenum Steel
Handle Material
Chrome-Vanadium-Molybdenum Steel
Includes
(10) Security Torx Power Bit Belt Pack; (1) Holder
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Chrome Vanadium Molybdenum Steel
Container Type
Belt Holder, Compact holder

Description

The WIHA TOOLS 74987 10 Piece Torx? Key Set provides a comprehensive range of hex keys for tackling various fasteners. These Torx? hex keys can be used across an extensive range of applications and product categories. This standard Torx? key set comes in a belt holder, so you can easily keep the tools together when not in use. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of chrome vanadium molybdenum steel and comes complete with a chrome finish. Their chrome-vanadium-molybdenum steel handles provide better grip, especially in wet conditions. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA TOOLS 10 Piece Torx? Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.