Zoro Homepage

10.0Mm X 100Mm T-Handle Metric Hex Key W

  • Mfr # 33425

  • Zoro # G3201409


product price: $11.19
/ea

Key Features

Tip Size
10 mm
Material
Steel
Measurement Type
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33425
Zoro #
G3201409
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
10 mm

Details

Item
10.0Mm X 100Mm T-Handle Metric Hex Key W
Material
Steel
Measurement Type
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
T-Shape
Number of Ball Ends
0
Number of Tips
1
Tether Ready
Yes

Description

10.0Mm X 100Mm T-Handle Metric Hex Key W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.