
11 PIECE INSULATED TORQUEVARIO-S 10-50 IN/LBS AND SLIMLINE BLADE SET
Mfr # 28789
Zoro # G611493434
product price:Â $242.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28789
Zoro #
G611493434
UPC #
84705287898
Country of Origin
Germany
Description
Wiha Insulated TorqueVario-S SoftFinish Handles are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, handles directly molded for a permanent bond, and include parallel flats for roll-off prevention. TorqueVario-S Handles feature an audible and perceptible click for alerting users the desired torque limit is attained with a torque accuracy of +/- 6% for confidence in precise tolerances. Once the desired torque is attained the TorqueVario-S Handle automatically resets for the next torque setting application and maintains a 50% greater unfastening torque for faster removal. Insulated TorqueVario-S Handles come with individual serial numbers and a certificate of calibration accuracy for claim protection. TorqueVario-S Handles meet and/or exceed the following standards: EN ISO 6789 for calibration and determination of measurement uncertainty BS EN 26789 for hand torque tools - requirements test methods ASME B107.14M for manually operated torque wrenches and screwdrivers All torque tools are designed for 5,000 cycles or 1 year whichever comes first. Visit wihatools.com/torque-service-program to learn more about our Torque Control service program. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. Wiha premium quality SlimLine Blades consist of Wiha premium quality tool steel for strength and durability and have exact fit precision machined tips for reduced cam-out. Each blade has a black oxide finish for corrosion protection and direct molded insulation for protection against electrical shock and arc flash explosion and features 33% narrower blade shafts for reaching deep set fasteners. The SlimLine Torque Blade Holder boasts the Wiha ClicFix feature for secure lock and quick release of SlimLine Blades and have direct molded insulation for protection against electrical shock and arc flash explosion. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC 1,500 volts DC for safety and peace of mind in energized applications. Wiha premium quality Insulated SoftFinish Cushion Grip Drivers are designed and engineered by Wiha Germany.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.